Beli self retracting lifeline di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- 3M PROTECTA Rebel Self Retracting Lifeline Cable (Lifeline Penarik Otomatis)Deskripsi:33 ft. (10m) of 3/16" (5mm) galvanized steel wire rope with swiveling snap hook, thermoplastic housing and anchorage carabiner.Rugged, lightweight thermoplastic housingStackable housing designBuilt-in carrying handle33 ft. (10m) 3/16" (5mm) galvanized steel cable lifeline
- FALLTECH Self-Retracting LifelineDeskripsi:Nonconductive fiberglass construction makes these versatile stepladders suitable for working around electricity. Slip-resistant steps on the front and rear sections allow 1- or 2-person jobs. The platforms provide secure, comfortable work areas. External shields help protect the rails against abrasion.
- 3M Self-Retracting LifelineDeskripsi:The 3M™ DBI-SALA® Sealed-Blok™ Self-Retracting Lifeline (SRL) incorporates a patented concept that helps separate components, such as the motor spring and brake, from foreign elements such as grease, moisture, and dirt. The 3M™ DBI-SALA® Sealed-Blok™ Self-Retracting Lifeline is IP-69K rated to provide protection against ingress of dust, high tempeatures, and high pressure water, for use in extreme environmental conditions. These lifelines are available in Overhead, Retrieval, and RSQ / Rescue SRL configurations.When it comes to confined space and entry rescue, the 3M™ DBI-SALA® Sealed-Blok™ Self-Retracting Lifeline (SRL) is essential; it operates quickly and efficiently in the toughest environments. The 3M™ DBI-SALA® Sealed-Blok™ Self-Retracting Lifeline is one of the most critical parts of a rescue system as it provides the means to retrieve an incapacitated worker to safety. The SRL’s lifeline is designed to extend as the user moves away and retracts automatically, enabling the user to move around within a recommended working area at normal speeds. Should a fall occur, the SRL’s internal centrifugal energy absorption system will activate, stopping the fall and reducing the forces imposed on the user to safe levels.atribut:
- Anchor Connection Type: Swivel Snap Hook
- Anchor Hook Material: Stainless Steel
- Connected Safety ID Equipped: Yes
- Harness Connection Type: Carabiner
- Housing Material: Aluminium & Stainless Steel
- Housing Type: Metal
- Lifeline Hook Material: Stainless Steel
- Lifeline Length (m): 53.3
- Lifeline Material: Stainless Steel Cable
- Mounting Type: Overhead Anchor Point
- Overall Length (m): 53.3
- Specifications Met: OSHA 1910.66, ANSI Z359.1, ANSI Z359.14, ANSI A10.32, OSHA 1926.502
- Weight Capacity (kg): 190
- Kstrong Blok Penangkap Jatuh Retractable BRUTE (Perangkat Penahan Jatuh Otomatis)Deskripsi:KStrong has developed a range of Retractable Fall Arrest Blocks with Galvanized Steel cable that is Lightweight, Compact and Robust ensuring your safety when working at heights. The Retractable Block is the ideal choice for working at height and comes standard with Snap Hook with Fall Indicator and Swivel Anchorage eye which prevents any undue twist of the wire rope while working on in the event of a fall.atribut:
- Load Capacity (kg): 140
- Material: Rope: Galvanized steel wire rope Ø4.5mm(Min.); Material of Casing: High Impact polymer Casing
- Minimum Break Strength (MBS) (kN): 15
- Certification: EN 360:2002
- Anchorage End: Galvanized steel quarter turn locking Karabiner
- Attachment End: Galvanized Swivel steel snap hook
- Temperature Range (°C): -30 to +50
- monotaro Hexagonal Bit Socket Impact (Mata Sock Hexagonal)Deskripsi:Hexagon bolt, tightening of the nut, the removal workatribut:
- Plug-in angle (mm): 12.7
- Overall Length (mm): 78
- Accessories: O-ring, pin
- Hardness: 50-55
- Material: SCM440
- HONEYWELL Self Retracting Lifelineatribut:
- UNSPSC: 31160000
- SATA 1/4inch Impact Socket Bit Hex (Mata Sock Hexagonal)Deskripsi:35203 1/4" Series Pneumatic Hexagonal Screwdriver Socket 3MM Product Description ●The screwdriver head is made of special alloy steel, with high hardness and strong wear resistance. ●The socket is made of CR-Mo chromium-molybdenum steel, cold forged, and impact-resistant. ●The cylindrical shaft has stronger torsion resistance. ●The special structure makes the connection between the screwdriver head and the socket tighter. .atribut:
- A (mm): 12.6
- B (mm): 11.5
- C (mm): 35
- D (mm): 24
- F (mm): 14
- KRISBOW Self-Retracting Lifelines (SRL) Webbingatribut:
- Webbing Width (mm): 25
- User Load (kg): 100
- CAMP Fall Arrester Retractable Cobra 2 (Penahan Jatuh Otomatis)Deskripsi:Self-retracting fall arrester certified for use overhead or at foot level with fall factor up to 2. Maximum length of 165 cm without connectors (200 cm is the maximum allowed length with connectors). 46 mm polyester webbing with a breaking strength of 15 kN is protected by a durable ABS cover. Complete with locking steel connector and integrated shock absorber.atribut:
- Maximum Length (cm): 165
- Max. Length with Connector (cm): 200
- Breaking Strength (kN): 15
- Standard: EN 360
- SafetyLink Mini Self Retracting Lifeline (SRL ) Twinatribut:
- Size (m): 2
- GUARDIAN Self Retracting Lifeline HaloSeriesatribut:
- Item: Self Retracting Lifeline
- UNSPSC: 31160000
- PICC Fall ArresterDeskripsi:Alat ini bekerja seperti sabuk pengaman mobil. Ketika ada hentakan keras otomatis akan mengunci sehingga tidak akan jatuh. Digunakan sebagai safety protection pada pekerjaan di tempat-tempat tinggi. Cocok di aplikasikan di Body Harnessatribut:
- Maximum Capacity (kg): 150
- Top Rope Length (cm): 50
- Wire Rope/Sling Diameter (mm): 4
- Wire Rope/Sling Length (m): 15
- Non Brand Wax Resin RibbonDeskripsi:This Wax Resin Ribbon produces dark and dense images to increase scan speed. provides abrasion and solvent resistance, uses less print energy and is designed with anti-static properties and a standard backcoat to protect the printhead and extend printhead life.Compatible with most Thermal transfer label printers and for printing on labels.atribut:
- Ink: Waxed Resin
Daftar Harga self retracting lifeline Terbaru November 2026
| 3M PROTECTA Rebel Self Retracting Lifeline Cable (Lifeline Penarik Otomatis) | Rp4.299.900 |
| FALLTECH Self-Retracting Lifeline | Rp15.999.900 |
| 3M Self-Retracting Lifeline | Rp219.999.900 |
| Kstrong Blok Penangkap Jatuh Retractable BRUTE (Perangkat Penahan Jatuh Otomatis) | Rp3.499.900 |
| POWERTEC Swivel Eye Bolt | Rp409.900 |
| monotaro Hexagonal Bit Socket Impact (Mata Sock Hexagonal) | Rp109.900 |
| HONEYWELL Self Retracting Lifeline | Rp7.699.900 |
| SATA 1/4inch Impact Socket Bit Hex (Mata Sock Hexagonal) | Rp96.900 |
| KRISBOW Self-Retracting Lifelines (SRL) Webbing | Rp4.599.900 |
| CAMP Fall Arrester Retractable Cobra 2 (Penahan Jatuh Otomatis) | Rp4.499.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Gantung%20(Retractable)/3M%20PROTECTA%20Rebel%20Self%20Retracting%20Lifeline%20Cable%20(Lifeline%20Penarik%20Otomatis)/k5P107008725-14.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Lanyard%20(Tipe%20Dua%20Lanyard)/FALLTECH%20Self-Retracting%20Lifeline/h7P109453619-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Lain%20-%20lain/3M%20Self-Retracting%20Lifeline/q1P108587937-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Kstrong%20Blok%20Penangkap%20Jatuh%20Retractable%20BRUTE%20(Perangkat%20Penahan%20Jatuh%20Otomatis)/ciP107856450-1.jpg)

/ehP103178521-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Lanyard%20(Tipe%20Dua%20Lanyard)/HONEYWELL%20Self%20Retracting%20Lifeline/bdP112405409-1.jpg)
/8eP112191302-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Lanyard%20(Tipe%20Dua%20Lanyard)/KRISBOW%20Self-Retracting%20Lifelines%20(SRL)%20Webbing/4lP109129165-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/CAMP%20Fall%20Arrester%20Retractable%20Cobra%202%20(Penahan%20Jatuh%20Otomatis)/ciP103698450-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/SafetyLink%20Mini%20Self%20Retracting%20Lifeline%20(SRL%20)%20Twin/g4P105283580-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/GUARDIAN%20Self%20Retracting%20Lifeline%20HaloSeries/6cP112134228-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Gantung%20(Retractable)/PICC%20Fall%20Arrester/fnP109969563-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)